Stud Type: Unsealed, Screwdriver, Crowne
- Mfr # MCRV-90
- Zoro # G223388395
product price:Â
$
282.99
/ea
Free Shipping & Returns
Key Features
Stud Diameter
30 mm
Roller Width
35 mm
Stud Thread Size
M30x1.50
Roller Diameter
90 mm
Roller Material
Alloy Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MCRV-90
- Zoro #
- G223388395
- UPC #
- 651041060104
- Country of Origin
- United States
- Item
- Stud Roller
- Roller Material
- Alloy Steel
- System of Measurement
- Metric
- Stud Material
- Alloy Steel
- Bearing Type
- Needle Roller
- Closure
- Open
- Series
- MCRV
- Roller Head Type
- Crowned
- Duty Type
- Standard
- Stud Type
- Concentric
- Number of Rows
- 1
- Bearing Lubrication
- Relubricateable
- Roller Type
- Slotted Crowned
- Roller Style
- Stud
Dimensions
- Stud Diameter
- 30 mm
- Roller Width
- 35 mm
- Stud Thread Size
- M30x1.50
- Roller Diameter
- 90 mm
- Stud Length
- 63 mm
- Stud Thread Length
- 32 mm
- Overall Length
- 100 mm
- Length
- 100 mm
Description
Stud Roller, Closure Open, Duty Type Standard, Face Design Screwdriver Slot, Overall Length 100 mm, Roller Diameter 90 mm, Roller Head Type Crowned, Roller Material Alloy Steel, Roller Width 35 mm, Stud Material Alloy Steel, Stud Thread Size M30x1.50, Stud Type Concentric, System of Measurement Metric, Bearing Type Needle Roller, Flange Diameter Not Applicable, Flange Thickness Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.