Shop SMITH BEARING
See all product information
Create Account
Stud Type: Sealed, Hex, Cylindrical
- Mfr # MCRV-13-SBC
- Zoro # G723388666
product price:Â
$
28.65
/ea
Key Features
Series
MCRV
Bearing Type
Needle Roller
Bearing Lubrication
Relubricateable
Roller Diameter
13 mm
Duty Type
Standard
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MCRV-13-SBC
- Zoro #
- G723388666
- UPC #
- 651041186910
- Country of Origin
- United States
- Item
- Stud Roller
- Series
- MCRV
- Bearing Type
- Needle Roller
- Bearing Lubrication
- Relubricateable
- Duty Type
- Standard
- Roller Material
- Alloy Steel
- Stud Material
- Alloy Steel
- Stud Type
- Concentric
- System of Measurement
- Metric
- Closure
- Sealed
- Number of Rows
- 1
- Roller Head Type
- Flat
- Roller Type
- Hex Socket Flat
- Roller Style
- Stud
Dimensions
- Roller Diameter
- 13 mm
- Overall Length
- 23 mm
- Stud Length
- 13 mm
- Stud Thread Length
- 7.5 mm
- Roller Width
- 9 mm
- Stud Thread Size
- M5x0.80
- Stud Diameter
- 5 mm
- Length
- 23 mm
Description
Stud Roller, Closure Sealed, Duty Type Standard, Face Design Hex Socket, Overall Length 23 mm, Roller Diameter 13 mm, Roller Head Type Flat, Roller Material Alloy Steel, Roller Width 9 mm, Stud Material Alloy Steel, Stud Thread Size M5x0.80, Stud Type Concentric, System of Measurement Metric, Bearing Type Needle Roller, Flange Diameter Not Applicable, Flange Thickness Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.