Shop SMITH BEARING
See all product information
Create Account
Stud Type: Sealed, Hex, Cylindrical
- Mfr # MCRV-16-SBC
- Zoro # G123387689
product price:Â
$
49.95
/ea
Key Features
Roller Head Type
Flat
Closure
Sealed
Stud Type
Concentric
Roller Material
Alloy Steel
Stud Length
16 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MCRV-16-SBC
- Zoro #
- G123387689
- UPC #
- 651041174757
- Country of Origin
- United States
- Item
- Stud Roller
- Roller Head Type
- Flat
- Closure
- Sealed
- Stud Type
- Concentric
- Roller Material
- Alloy Steel
- Number of Rows
- 1
- Bearing Type
- Needle Roller
- Series
- MCRV
- Duty Type
- Standard
- Bearing Lubrication
- Relubricateable
- Stud Material
- Alloy Steel
- System of Measurement
- Metric
- Roller Type
- Hex Socket Flat
- Roller Style
- Stud
Dimensions
- Stud Length
- 16 mm
- Stud Thread Size
- M6x1.00
- Roller Diameter
- 16 mm
- Overall Length
- 28 mm
- Roller Width
- 11 mm
- Stud Thread Length
- 8 mm
- Stud Diameter
- 6 mm
- Length
- 28 mm
Description
Stud Roller, Closure Sealed, Duty Type Standard, Face Design Hex Socket, Overall Length 28 mm, Roller Diameter 16 mm, Roller Head Type Flat, Roller Material Alloy Steel, Roller Width 11 mm, Stud Material Alloy Steel, Stud Thread Size M6x1.00, Stud Type Concentric, System of Measurement Metric, Bearing Type Needle Roller, Flange Diameter Not Applicable, Flange Thickness Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.