Shop SMITH BEARING
See all product information
Create Account
Stud Type: Sealed, Hex, Cylindrical
- Mfr # MCRV-47-SBC
- Zoro # G223387480
product price:Â
$
111.99
/ea
Free Shipping & Returns
Key Features
Roller Material
Alloy Steel
Roller Head Type
Flat
Stud Type
Concentric
Stud Length
40.5 mm
Roller Width
24 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MCRV-47-SBC
- Zoro #
- G223387480
- UPC #
- 651041178328
- Country of Origin
- United States
Dimensions
- Stud Length
- 40.5 mm
- Roller Width
- 24 mm
- Stud Thread Length
- 21 mm
- Roller Diameter
- 47 mm
- Overall Length
- 66 mm
- Stud Thread Size
- M20x1.50
- Stud Diameter
- 20 mm
- Length
- 66 mm
Details
- Item
- Stud Roller
- Roller Material
- Alloy Steel
- Roller Head Type
- Flat
- Stud Type
- Concentric
- Number of Rows
- 1
- Duty Type
- Standard
- Stud Material
- Alloy Steel
- Bearing Type
- Needle Roller
- Bearing Lubrication
- Relubricateable
- System of Measurement
- Metric
- Series
- MCRV
- Closure
- Sealed
- Roller Type
- Hex Socket Flat
- Roller Style
- Stud
Description
Stud Roller, Closure Sealed, Duty Type Standard, Face Design Hex Socket, Overall Length 66 mm, Roller Diameter 47 mm, Roller Head Type Flat, Roller Material Alloy Steel, Roller Width 24 mm, Stud Material Alloy Steel, Stud Thread Size M20x1.50, Stud Type Concentric, System of Measurement Metric, Bearing Type Needle Roller, Flange Diameter Not Applicable, Flange Thickness Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.