Shop SMITH BEARING
See all product information
Create Account
Stainless Sealed, Hex, Crowned
- Mfr # CR-7/8-XBC-SS
- Zoro # G323388325
product price:Â
$
88.39
/ea
Key Features
Stud Diameter
0.375 in
Bore Diameter
0.375 in
Roller Diameter
0.875 in
Roller Width
1/2 in
Stud Thread Length
3/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CR-7/8-XBC-SS
- Zoro #
- G323388325
- UPC #
- 651041189959
- Country of Origin
- United States
- Item
- Cam Follower
- Stud Type
- Standard
- Roller Material
- Stainless Steel
- Bearing Type
- Needle Roller
- Series
- CR
- Bearing Lubrication
- Relubricateable
- Stud Material
- Stainless Steel
- Duty Type
- Standard
- Number of Rows
- 1
- System of Measurement
- Inch
- Roller Head Type
- Crowned
- Closure
- Sealed
- Roller Style
- Stud
- Bearing Material
- Stainless Steel
- Roller Type
- Hex Socket Crowned
Description
Stud Roller, Closure Double Sealed, Duty Type Standard, Face Design Hex Socket, Overall Length 1 13/32 in, Roller Diameter 7/8 in, Roller Head Type Crowned, Roller Material Stainless Steel, Roller Width 1/2 in, Stud Material Stainless Steel, Stud Thread Size 3/8 In.-24, Stud Type Concentric, System of Measurement Inch, Bearing Type Needle Roller, Flange Diameter Not Applicable, Flange Thickness Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.