Shop SMITH BEARING
See all product information
Create Account
Stud Type: Sealed, Screwdriver, Crowned
- Mfr # MCR-30-S
- Zoro # G223387978
product price:Â
$
69.19
/ea
Key Features
Roller Diameter
30 mm
Stud Thread Size
M12x1.50
Stud Diameter
12 mm
Roller Width
14 mm
System of Measurement
Metric
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MCR-30-S
- Zoro #
- G223387978
- UPC #
- 651041075658
- Country of Origin
- United States
Dimensions
- Roller Diameter
- 30 mm
- Stud Thread Size
- M12x1.50
- Stud Diameter
- 12 mm
- Roller Width
- 14 mm
- Stud Length
- 25 mm
- Overall Length
- 40 mm
- Stud Thread Length
- 13 mm
- Length
- 40 mm
Details
- Item
- Stud Roller
- System of Measurement
- Metric
- Stud Type
- Concentric
- Closure
- Sealed
- Roller Material
- Alloy Steel
- Roller Head Type
- Crowned
- Duty Type
- Standard
- Bearing Type
- Needle Roller
- Series
- MCR
- Number of Rows
- 1
- Stud Material
- Alloy Steel
- Bearing Lubrication
- Relubricateable
- Roller Type
- Slotted Crowned
- Roller Style
- Stud
Description
Stud Roller, Closure Sealed, Duty Type Standard, Face Design Screwdriver Slot, Overall Length 40 mm, Roller Diameter 30 mm, Roller Head Type Crowned, Roller Material Alloy Steel, Roller Width 14 mm, Stud Material Alloy Steel, Stud Thread Size M12x1.50, Stud Type Concentric, System of Measurement Metric, Bearing Type Needle Roller, Flange Diameter Not Applicable, Flange Thickness Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.