Shop SMITH BEARING
See all product information
Create Account
Non-Metallic Sealed, Screwdriver, Crowne
- Mfr # BCR-1-5/8-XC
- Zoro # G623388063
product price:Â
$
37.45
/ea
Key Features
Stud Diameter
0.625 in
Roller Diameter
1 5/8 in
Bore Diameter
0.625 in
Roller Width
7/8 in
Bearing Lubrication
Maintenance-Free
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BCR-1-5/8-XC
- Zoro #
- G623388063
- UPC #
- 651041190634
- Country of Origin
- United States
- Item
- Stud Roller
- Bearing Lubrication
- Maintenance-Free
- Closure
- Double Sealed
- Roller Material
- Alloy Steel
- Number of Rows
- 1
- Duty Type
- Standard
- System of Measurement
- Inch
- Roller Head Type
- Crowned
- Stud Type
- Concentric
- Series
- BCR
- Stud Material
- Alloy Steel
- Bearing Type
- Bushing
- Roller Style
- Stud
- Roller Type
- Slotted Crowned
Dimensions
- Stud Diameter
- 0.625 in
- Roller Diameter
- 1 5/8 in
- Bore Diameter
- 0.625 in
- Roller Width
- 7/8 in
- Overall Length
- 2 3/8 in
- Stud Length
- 1 1/2 in
- Stud Thread Length
- 3/4 in
- Stud Thread Size
- 5/8"-18
- Length
- 2 3/8 in
Description
Stud Roller, Closure Double Sealed, Duty Type Standard, Face Design Screwdriver Slot, Overall Length 2 3/8 in, Roller Diameter 1 5/8 in, Roller Head Type Crowned, Roller Material Alloy Steel, Roller Width 7/8 in, Stud Material Alloy Steel, Stud Thread Size 5/8 In.-18, Stud Type Concentric, System of Measurement Inch, Bearing Type Bushing, Flange Diameter Not Applicable, Flange Thickness Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.