Shop SMITH BEARING
See all product information
Create Account
Stud Type: Sealed, Screwdriver, Crowned
- Mfr # MCRV-32-S
- Zoro # G923388343
product price:Â
$
72.99
/ea
Key Features
Stud Diameter
12 mm
Roller Width
14 mm
Roller Diameter
32 mm
Stud Thread Size
M12x1.50
Stud Length
25 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MCRV-32-S
- Zoro #
- G923388343
- UPC #
- 651044062730
- Country of Origin
- United States
- Item
- Stud Roller
- Number of Rows
- 1
- Stud Type
- Concentric
- Duty Type
- Standard
- System of Measurement
- Metric
- Stud Material
- Alloy Steel
- Roller Material
- Alloy Steel
- Series
- MCRV
- Roller Head Type
- Crowned
- Closure
- Sealed
- Bearing Type
- Needle Roller
- Bearing Lubrication
- Relubricateable
- Roller Style
- Stud
- Roller Type
- Slotted Crowned
Dimensions
- Stud Diameter
- 12 mm
- Roller Width
- 14 mm
- Roller Diameter
- 32 mm
- Stud Thread Size
- M12x1.50
- Stud Length
- 25 mm
- Overall Length
- 40 mm
- Stud Thread Length
- 13 mm
- Length
- 40 mm
Description
Stud Roller, Closure Sealed, Duty Type Standard, Face Design Screwdriver Slot, Overall Length 40 mm, Roller Diameter 32 mm, Roller Head Type Crowned, Roller Material Alloy Steel, Roller Width 14 mm, Stud Material Alloy Steel, Stud Thread Size M12x1.50, Stud Type Concentric, System of Measurement Metric, Bearing Type Needle Roller, Flange Diameter Not Applicable, Flange Thickness Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.