Shop SMITH BEARING
See all product information
Create Account
Stud Type: Sealed, Screwdriver, Crowned
- Mfr # MCRV-52-S
- Zoro # G623390332
product price:Â
$
126.99
/ea
Free Shipping & Returns
Key Features
Stud Diameter
20 mm
Stud Thread Size
M20x1.50
Roller Diameter
52 mm
Roller Width
24 mm
Duty Type
Standard
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MCRV-52-S
- Zoro #
- G623390332
- UPC #
- 651041120969
- Country of Origin
- United States
Dimensions
- Stud Diameter
- 20 mm
- Stud Thread Size
- M20x1.50
- Roller Diameter
- 52 mm
- Roller Width
- 24 mm
- Stud Length
- 40.5 mm
- Overall Length
- 66 mm
- Stud Thread Length
- 21 mm
- Length
- 66 mm
Details
- Item
- Stud Roller
- Duty Type
- Standard
- Number of Rows
- 1
- Bearing Type
- Needle Roller
- Closure
- Sealed
- Stud Material
- Alloy Steel
- Roller Head Type
- Crowned
- Series
- MCRV
- System of Measurement
- Metric
- Stud Type
- Concentric
- Bearing Lubrication
- Relubricateable
- Roller Material
- Alloy Steel
- Roller Type
- Slotted Crowned
- Roller Style
- Stud
Description
Stud Roller, Closure Sealed, Duty Type Standard, Face Design Screwdriver Slot, Overall Length 66 mm, Roller Diameter 52 mm, Roller Head Type Crowned, Roller Material Alloy Steel, Roller Width 24 mm, Stud Material Alloy Steel, Stud Thread Size M20x1.50, Stud Type Concentric, System of Measurement Metric, Bearing Type Needle Roller, Flange Diameter Not Applicable, Flange Thickness Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.