Shop SMITH BEARING
See all product information
Create Account
Stud Type: Unsealed, Hex, Cylindrical
- Mfr # MCRV-80-BC
- Zoro # G423388485
product price:Â
$
228.99
/ea
Free Shipping & Returns
Key Features
Stud Thread Size
M30x1.50
Stud Type
Standard
System of Measurement
Metric
Roller Head Type
Flat
Bearing Type
Needle Roller
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MCRV-80-BC
- Zoro #
- G423388485
- UPC #
- 651041186804
- Country of Origin
- United States
- Item
- Cam Follower
- Stud Type
- Standard
- System of Measurement
- Metric
- Roller Head Type
- Flat
- Bearing Type
- Needle Roller
- Closure
- Open
- Number of Rows
- 1
- Bearing Lubrication
- Relubricateable
- Duty Type
- Standard
- Stud Material
- Alloy Steel
- Series
- MCRV
- Roller Material
- Alloy Steel
- Roller Style
- Stud
- Roller Type
- Hex Socket Flat
Description
Stud Roller, Closure Open, Duty Type Standard, Face Design Hex Socket, Overall Length 100 mm, Roller Diameter 80 mm, Roller Head Type Flat, Roller Material Alloy Steel, Roller Width 35 mm, Stud Material Alloy Steel, Stud Thread Size M30x1.50, Stud Type Concentric, System of Measurement Metric, Bearing Type Needle Roller, Flange Diameter Not Applicable, Flange Thickness Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.