Shop SMITH BEARING
See all product information
Create Account
V-Groove Stud Type Eccentric Track Rolle
- Mfr # VCR-5-1/2-E
- Zoro # G423387839
product price:Â
$
277.99
/ea
Free Shipping & Returns
Key Features
Bearing Type
Tapered Roller
Series
SMITH-TRAX
System of Measurement
Inch
Stud Material
Alloy Steel
Roller Material
Alloy Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- VCR-5-1/2-E
- Zoro #
- G423387839
- UPC #
- 651041185142
- Country of Origin
- United States
- Item
- Stud Roller
- Bearing Type
- Tapered Roller
- Series
- SMITH-TRAX
- System of Measurement
- Inch
- Stud Material
- Alloy Steel
- Roller Material
- Alloy Steel
- Bearing Lubrication
- Maintenance-Free
- Roller Head Type
- V-Groove
- Duty Type
- Heavy
- Closure
- Open
- Number of Rows
- 1
- Stud Type
- Standard with Eccentric Bushing
- Roller Type
- Hex Socket V-Groove
- Rolling Element Rows
- 2
- Roller Style
- Stud
Dimensions
- Stud Diameter
- 1-1/4 in
- Roller Diameter
- 5-1/2 in
- Roller Width
- 2 in
Description
Stud Roller, Closure Open, Duty Type Heavy, Face Design Plain, Roller Head Type V-Groove, Roller Material Alloy Steel, Stud Material Alloy Steel, Stud Type Eccentric, System of Measurement Inch, Bearing Type Tapered Roller, Flange Diameter Not Applicable, Flange Thickness Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.