Shop SMITH BEARING
See all product information
Create Account
Stud Type: Sealed, Screwdriver, Cylindri
- Mfr # MCR-30-SC
- Zoro # G023387833
product price:Â
$
69.19
/ea
Key Features
Bearing Lubrication
Relubricateable
Stud Thread Size
M12x1.50
Roller Diameter
30 mm
Duty Type
Standard
Roller Head Type
Flat
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MCR-30-SC
- Zoro #
- G023387833
- UPC #
- 651041017085
- Country of Origin
- United States
- Item
- Stud Roller
- Bearing Lubrication
- Relubricateable
- Duty Type
- Standard
- Roller Head Type
- Flat
- Roller Material
- Alloy Steel
- Bearing Type
- Needle Roller
- Series
- MCR
- Stud Material
- Alloy Steel
- Number of Rows
- 1
- Closure
- Sealed
- Stud Type
- Concentric
- System of Measurement
- Metric
- Roller Style
- Stud
- Roller Type
- Slotted Flat
Dimensions
- Stud Thread Size
- M12x1.50
- Roller Diameter
- 30 mm
- Overall Length
- 40 mm
- Stud Thread Length
- 13 mm
- Stud Length
- 25 mm
- Roller Width
- 14 mm
- Stud Diameter
- 12 mm
- Length
- 40 mm
Description
Stud Roller, Closure Sealed, Duty Type Standard, Face Design Screwdriver Slot, Overall Length 40 mm, Roller Diameter 30 mm, Roller Head Type Flat, Roller Material Alloy Steel, Roller Width 14 mm, Stud Material Alloy Steel, Stud Thread Size M12x1.50, Stud Type Concentric, System of Measurement Metric, Bearing Type Needle Roller, Flange Diameter Not Applicable, Flange Thickness Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.