Shop TIMKEN
See all product information
Create Account
UCFLANGE210 FLANGEANGE BLOCK BALL BEARING
- Mfr # UCFL210
- Zoro # G424417351
product price:Â
$
192.99
/ea
Free Shipping & Returns
Key Features
Mount Hole Center-to-Center Length
157 mm
Overall Length
197 mm
Flange Thickness
15 mm
Overall Height
115 mm
Bore Diameter
50 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UCFL210
- Zoro #
- G424417351
- UPC #
- -
- Country of Origin
- United States
- System of Measurement
- Metric
- Item
- Flange Mount Bearing
- Shaft Locking Type
- Set Screw
Dimensions
- Mount Hole Center-to-Center Length
- 157 mm
- Overall Length
- 197 mm
- Flange Thickness
- 15 mm
- Overall Height
- 115 mm
- Bore Diameter
- 50 mm
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.