Stud Type: Sealed, Screwdriver, Cylindri
- Mfr # MCR-52-SC
- Zoro # G323387359
product price:Â
$
126.99
/ea
Free Shipping & Returns
Key Features
Number of Rows
1
Stud Length
40.5 mm
Stud Thread Length
21 mm
Stud Thread Size
M20x1.50
Roller Width
24 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MCR-52-SC
- Zoro #
- G323387359
- UPC #
- 651041156500
- Country of Origin
- United States
Dimensions
- Stud Length
- 40.5 mm
- Stud Thread Length
- 21 mm
- Stud Thread Size
- M20x1.50
- Roller Width
- 24 mm
- Roller Diameter
- 52 mm
- Overall Length
- 66 mm
- Stud Diameter
- 20 mm
- Length
- 66 mm
Details
- Item
- Stud Roller
- Number of Rows
- 1
- Bearing Lubrication
- Relubricateable
- Bearing Type
- Needle Roller
- Roller Material
- Alloy Steel
- Duty Type
- Standard
- Stud Material
- Alloy Steel
- System of Measurement
- Metric
- Series
- MCR
- Closure
- Sealed
- Roller Head Type
- Flat
- Stud Type
- Concentric
- Roller Style
- Stud
- Roller Type
- Slotted Flat
Description
Stud Roller, Closure Sealed, Duty Type Standard, Face Design Screwdriver Slot, Overall Length 66 mm, Roller Diameter 52 mm, Roller Head Type Flat, Roller Material Alloy Steel, Roller Width 24 mm, Stud Material Alloy Steel, Stud Thread Size M20x1.50, Stud Type Concentric, System of Measurement Metric, Bearing Type Needle Roller, Flange Diameter Not Applicable, Flange Thickness Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.