Stud Type: Sealed, Screwdriver, Cylindri
- Mfr # MCR-80-SC
- Zoro # G223389590
product price:Â
$
230.99
/ea
Free Shipping & Returns
Key Features
Stud Length
63 mm
Roller Diameter
80 mm
Closure
Sealed
Stud Type
Concentric
System of Measurement
Metric
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MCR-80-SC
- Zoro #
- G223389590
- UPC #
- 651041186262
- Country of Origin
- United States
- Item
- Stud Roller
- Closure
- Sealed
- Stud Type
- Concentric
- System of Measurement
- Metric
- Roller Material
- Alloy Steel
- Number of Rows
- 1
- Duty Type
- Standard
- Bearing Lubrication
- Relubricateable
- Series
- MCR
- Stud Material
- Alloy Steel
- Bearing Type
- Needle Roller
- Roller Head Type
- Flat
- Roller Style
- Stud
- Roller Type
- Slotted Flat
Dimensions
- Stud Length
- 63 mm
- Roller Diameter
- 80 mm
- Stud Thread Size
- M30x1.50
- Stud Thread Length
- 32 mm
- Overall Length
- 100 mm
- Roller Width
- 35 mm
- Stud Diameter
- 30 mm
- Length
- 100 mm
Description
Stud Roller, Closure Sealed, Duty Type Standard, Face Design Screwdriver Slot, Overall Length 100 mm, Roller Diameter 80 mm, Roller Head Type Flat, Roller Material Alloy Steel, Roller Width 35 mm, Stud Material Alloy Steel, Stud Thread Size M30x1.50, Stud Type Concentric, System of Measurement Metric, Bearing Type Needle Roller, Flange Diameter Not Applicable, Flange Thickness Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.