Stud Type: Sealed, Screwdriver, Cylindri
- Mfr # MCRV-30-SC
- Zoro # G423390235
product price:Â
$
69.19
/ea
Key Features
Overall Length
40 mm
Roller Width
14 mm
Stud Length
25 mm
Duty Type
Standard
Stud Material
Alloy Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MCRV-30-SC
- Zoro #
- G423390235
- UPC #
- 651041183148
- Country of Origin
- United States
- Item
- Stud Roller
- Duty Type
- Standard
- Stud Material
- Alloy Steel
- Bearing Type
- Needle Roller
- Series
- MCRV
- Roller Head Type
- Flat
- Bearing Lubrication
- Relubricateable
- Stud Type
- Concentric
- Closure
- Sealed
- Roller Material
- Alloy Steel
- Number of Rows
- 1
- System of Measurement
- Metric
- Roller Type
- Slotted Flat
- Roller Style
- Stud
Dimensions
- Overall Length
- 40 mm
- Roller Width
- 14 mm
- Stud Length
- 25 mm
- Stud Thread Size
- M12x1.50
- Roller Diameter
- 30 mm
- Stud Thread Length
- 13 mm
- Stud Diameter
- 12 mm
- Length
- 40 mm
Description
Stud Roller, Closure Sealed, Duty Type Standard, Face Design Screwdriver Slot, Overall Length 40 mm, Roller Diameter 30 mm, Roller Head Type Flat, Roller Material Alloy Steel, Roller Width 14 mm, Stud Material Alloy Steel, Stud Thread Size M12x1.50, Stud Type Concentric, System of Measurement Metric, Bearing Type Needle Roller, Flange Diameter Not Applicable, Flange Thickness Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.