Shop SMITH BEARING
See all product information
Create Account
Stud Type: Sealed, Screwdriver, Cylindri
- Mfr # MCRV-47-SC
- Zoro # G723387430
product price:Â
$
111.99
/ea
Free Shipping & Returns
Key Features
Roller Head Type
Flat
Bearing Type
Needle Roller
Stud Material
Alloy Steel
Roller Width
24 mm
Stud Thread Length
21 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MCRV-47-SC
- Zoro #
- G723387430
- UPC #
- 651041186866
- Country of Origin
- United States
- Item
- Stud Roller
- Roller Head Type
- Flat
- Bearing Type
- Needle Roller
- Stud Material
- Alloy Steel
- Stud Type
- Concentric
- System of Measurement
- Metric
- Duty Type
- Standard
- Roller Material
- Alloy Steel
- Number of Rows
- 1
- Closure
- Sealed
- Bearing Lubrication
- Relubricateable
- Series
- MCRV
- Roller Style
- Stud
- Roller Type
- Slotted Flat
Dimensions
- Roller Width
- 24 mm
- Stud Thread Length
- 21 mm
- Overall Length
- 66 mm
- Roller Diameter
- 47 mm
- Stud Thread Size
- M20x1.50
- Stud Length
- 40.5 mm
- Stud Diameter
- 20 mm
- Length
- 66 mm
Description
Stud Roller, Closure Sealed, Duty Type Standard, Face Design Screwdriver Slot, Overall Length 66 mm, Roller Diameter 47 mm, Roller Head Type Flat, Roller Material Alloy Steel, Roller Width 24 mm, Stud Material Alloy Steel, Stud Thread Size M20x1.50, Stud Type Concentric, System of Measurement Metric, Bearing Type Needle Roller, Flange Diameter Not Applicable, Flange Thickness Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.