Stud Type: Sealed, Screwdriver, Flat

  • Mfr # CR-1/2-X

  • Zoro # G123389836


product price:  $17.49
/ea

Key Features

Bore Diameter
0.19 in
Roller Diameter
1/2 in
Stud Diameter
0.19 in
Roller Width
0.375 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CR-1/2-X
Zoro #
G123389836
UPC #
651041046368
Country of Origin
United States

Dimensions

Bore Diameter
0.19 in
Roller Diameter
1/2 in
Stud Diameter
0.19 in
Roller Width
0.375 in

Description

Stud Type: Sealed, Screwdriver, Flat

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.