Shop SMITH BEARING
See all product information
Create Account
Stud Type: Unsealed, Hex, Crowned
- Mfr # CR-2-1/4-BC
- Zoro # G123389812
product price:Â
$
61.15
/ea
Key Features
Stud Diameter
0.875 in
Roller Diameter
2 1/4 in
Bore Diameter
0.875 in
Roller Width
1 1/4 in
Stud Material
Alloy Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CR-2-1/4-BC
- Zoro #
- G123389812
- UPC #
- 651041184527
- Country of Origin
- United States
Dimensions
- Stud Diameter
- 0.875 in
- Roller Diameter
- 2 1/4 in
- Bore Diameter
- 0.875 in
- Roller Width
- 1 1/4 in
- Stud Thread Length
- 1 in
- Stud Thread Size
- 7/8"-14
- Stud Length
- 2 in
- Overall Length
- 3 9/32 in
- Length
- 3 9/32 in
Details
- Item
- Stud Roller
- Stud Material
- Alloy Steel
- Roller Material
- Alloy Steel
- Number of Rows
- 1
- Series
- CR
- Duty Type
- Standard
- Bearing Lubrication
- Relubricateable
- Stud Type
- Concentric
- Bearing Type
- Needle Roller
- Closure
- Open
- System of Measurement
- Inch
- Roller Head Type
- Crowned
- Roller Style
- Stud
- Roller Type
- Hex Socket Crowned
Description
Stud Roller, Closure Open, Duty Type Standard, Face Design Hex Socket, Overall Length 3 9/32 in, Roller Diameter 2 1/4 in, Roller Head Type Crowned, Roller Material Alloy Steel, Roller Width 1 1/4 in, Stud Material Alloy Steel, Stud Thread Size 7/8 In.-14, Stud Type Concentric, System of Measurement Inch, Bearing Type Needle Roller, Flange Diameter Not Applicable, Flange Thickness Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.