Stud Type: Unsealed, Hex, Cylindrical
- Mfr # MCR-22-BC
- Zoro # G223389354
product price:Â
$
53.79
/ea
Key Features
Overall Length
36 mm
Duty Type
Standard
System of Measurement
Metric
Bearing Type
Needle Roller
Stud Thread Size
M10x1.00
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MCR-22-BC
- Zoro #
- G223389354
- UPC #
- 651041186125
- Country of Origin
- United States
- Item
- Stud Roller
- Duty Type
- Standard
- System of Measurement
- Metric
- Bearing Type
- Needle Roller
- Roller Head Type
- Flat
- Number of Rows
- 1
- Stud Type
- Concentric
- Closure
- Open
- Roller Material
- Alloy Steel
- Stud Material
- Alloy Steel
- Bearing Lubrication
- Relubricateable
- Series
- MCR
- Roller Type
- Hex Socket Flat
- Roller Style
- Stud
Dimensions
- Overall Length
- 36 mm
- Stud Thread Size
- M10x1.00
- Roller Width
- 12 mm
- Stud Thread Length
- 12 mm
- Roller Diameter
- 22 mm
- Stud Length
- 23 mm
- Stud Diameter
- 10 mm
- Length
- 36 mm
Description
Stud Roller, Closure Open, Duty Type Standard, Face Design Hex Socket, Overall Length 36 mm, Roller Diameter 22 mm, Roller Head Type Flat, Roller Material Alloy Steel, Roller Width 12 mm, Stud Material Alloy Steel, Stud Thread Size M10x1.00, Stud Type Concentric, System of Measurement Metric, Bearing Type Needle Roller, Flange Diameter Not Applicable, Flange Thickness Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.