Shop SMITH BEARING
See all product information
Create Account
Stud Type: Unsealed, Hex, Cylindrical
- Mfr # MCR-26-B
- Zoro # G123388211
product price:Â
$
55.75
/ea
Key Features
Stud Diameter
10 mm
Roller Diameter
26 mm
Stud Thread Size
M10x1.00
Roller Width
12 mm
Roller Material
Alloy Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MCR-26-B
- Zoro #
- G123388211
- UPC #
- 651041185852
- Country of Origin
- United States
- Item
- Cam Follower
- Roller Material
- Alloy Steel
- Stud Material
- Alloy Steel
- Duty Type
- Standard
- Bearing Type
- Needle Roller
- Closure
- Open
- Bearing Lubrication
- Relubricateable
- System of Measurement
- Metric
- Number of Rows
- 1
- Series
- MCR
- Roller Head Type
- Crowned
- Stud Type
- Standard
- Roller Style
- Stud
- Roller Type
- Hex Socket Crowned
Description
Stud Roller, Closure Open, Duty Type Standard, Face Design Hex Socket, Overall Length 36 mm, Roller Diameter 26 mm, Roller Head Type Crowned, Roller Material Alloy Steel, Roller Width 12 mm, Stud Material Alloy Steel, Stud Thread Size M10x1.00, Stud Type Concentric, System of Measurement Metric, Bearing Type Needle Roller, Flange Diameter Not Applicable, Flange Thickness Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.