Shop SMITH BEARING
See all product information
Create Account
Stud Type: Unsealed, Hex, Cylindrical
- Mfr # MCR-30-B
- Zoro # G623388544
product price:Â
$
66.29
/ea
Key Features
Stud Diameter
12 mm
Roller Diameter
30 mm
Stud Thread Size
M12x1.50
Roller Width
14 mm
Stud Thread Length
13 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MCR-30-B
- Zoro #
- G623388544
- UPC #
- 651041148673
- Country of Origin
- United States
Dimensions
- Stud Diameter
- 12 mm
- Roller Diameter
- 30 mm
- Stud Thread Size
- M12x1.50
- Roller Width
- 14 mm
- Stud Thread Length
- 13 mm
- Stud Length
- 25 mm
- Overall Length
- 40 mm
- Length
- 40 mm
Details
- Item
- Stud Roller
- Series
- MCR
- System of Measurement
- Metric
- Bearing Type
- Needle Roller
- Closure
- Open
- Stud Material
- Alloy Steel
- Duty Type
- Standard
- Roller Material
- Alloy Steel
- Stud Type
- Concentric
- Bearing Lubrication
- Relubricateable
- Number of Rows
- 1
- Roller Head Type
- Crowned
- Roller Style
- Stud
- Roller Type
- Hex Socket Crowned
Description
Stud Roller, Closure Open, Duty Type Standard, Face Design Hex Socket, Overall Length 40 mm, Roller Diameter 30 mm, Roller Head Type Crowned, Roller Material Alloy Steel, Roller Width 14 mm, Stud Material Alloy Steel, Stud Thread Size M12x1.50, Stud Type Concentric, System of Measurement Metric, Bearing Type Needle Roller, Flange Diameter Not Applicable, Flange Thickness Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.