Shop SMITH BEARING
See all product information
Create Account
V-Groove Stud Type Eccentric Track Rolle
- Mfr # VCR-3-1/2-4-E
- Zoro # G823389075
product price:Â
$
164.99
/ea
Free Shipping & Returns
Key Features
Roller Material
Alloy Steel
Series
SMITH-TRAX
Stud Material
Alloy Steel
Closure
Open
Bearing Lubrication
Maintenance-Free
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- VCR-3-1/2-4-E
- Zoro #
- G823389075
- UPC #
- -
- Country of Origin
- United States
- Item
- Stud Roller
- Roller Material
- Alloy Steel
- Series
- SMITH-TRAX
- Stud Material
- Alloy Steel
- Closure
- Open
- Bearing Lubrication
- Maintenance-Free
- System of Measurement
- Inch
- Number of Rows
- 1
- Bearing Type
- Tapered Roller
- Duty Type
- Heavy
- Roller Head Type
- V-Groove
- Rolling Element Rows
- 2
- Stud Type
- Standard with Eccentric Bushing
- Roller Style
- Stud
- Roller Type
- Hex Socket V-Groove
Dimensions
- Roller Width
- 2 in
- Roller Diameter
- 3-1/2 in
- Stud Diameter
- 3/4 in
Description
Stud Roller, Closure Open, Duty Type Heavy, Face Design Plain, Roller Head Type V-Groove, Roller Material Alloy Steel, Stud Material Alloy Steel, Stud Type Eccentric, System of Measurement Inch, Bearing Type Tapered Roller, Flange Diameter Not Applicable, Flange Thickness Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.