Shop SMITH BEARING
See all product information
Create Account
Stud Type: Unsealed, Hex, Cylindrical
- Mfr # MCR-32-BC
- Zoro # G023389677
product price:Â
$
71.15
/ea
Key Features
Stud Thread Length
13 mm
Stud Material
Alloy Steel
Roller Diameter
32 mm
Roller Head Type
Flat
Duty Type
Standard
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MCR-32-BC
- Zoro #
- G023389677
- UPC #
- 651041186156
- Country of Origin
- United States
Dimensions
- Stud Thread Length
- 13 mm
- Roller Diameter
- 32 mm
- Overall Length
- 40 mm
- Stud Length
- 25 mm
- Stud Thread Size
- M12x1.50
- Roller Width
- 14 mm
- Stud Diameter
- 12 mm
- Length
- 40 mm
Details
- Item
- Stud Roller
- Stud Material
- Alloy Steel
- Roller Head Type
- Flat
- Duty Type
- Standard
- Closure
- Open
- Bearing Lubrication
- Relubricateable
- Number of Rows
- 1
- Bearing Type
- Needle Roller
- Roller Material
- Alloy Steel
- System of Measurement
- Metric
- Stud Type
- Concentric
- Series
- MCR
- Roller Style
- Stud
- Roller Type
- Hex Socket Flat
Description
Stud Roller, Closure Open, Duty Type Standard, Face Design Hex Socket, Overall Length 40 mm, Roller Diameter 32 mm, Roller Head Type Flat, Roller Material Alloy Steel, Roller Width 14 mm, Stud Material Alloy Steel, Stud Thread Size M12x1.50, Stud Type Concentric, System of Measurement Metric, Bearing Type Needle Roller, Flange Diameter Not Applicable, Flange Thickness Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.