Stud Type: Unsealed, Hex, Cylindrical
- Mfr # MCR-62-B
- Zoro # G323388196
product price:Â
$
153.99
/ea
Free Shipping & Returns
Key Features
Stud Thread Size
M24x1.50
Roller Diameter
62 mm
Stud Diameter
24 mm
Roller Width
29 mm
Bearing Type
Needle Roller
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MCR-62-B
- Zoro #
- G323388196
- UPC #
- 651041185906
- Country of Origin
- United States
- Item
- Stud Roller
- Bearing Type
- Needle Roller
- Stud Material
- Alloy Steel
- Series
- MCR
- Roller Material
- Alloy Steel
- Stud Type
- Concentric
- System of Measurement
- Metric
- Number of Rows
- 1
- Duty Type
- Standard
- Roller Head Type
- Crowned
- Bearing Lubrication
- Relubricateable
- Closure
- Open
- Roller Style
- Stud
- Roller Type
- Hex Socket Crowned
Dimensions
- Stud Thread Size
- M24x1.50
- Roller Diameter
- 62 mm
- Stud Diameter
- 24 mm
- Roller Width
- 29 mm
- Stud Length
- 49.5 mm
- Overall Length
- 80 mm
- Stud Thread Length
- 25 mm
- Length
- 80 mm
Description
Stud Roller, Closure Open, Duty Type Standard, Face Design Hex Socket, Overall Length 80 mm, Roller Diameter 62 mm, Roller Head Type Crowned, Roller Material Alloy Steel, Roller Width 29 mm, Stud Material Alloy Steel, Stud Thread Size M24x1.50, Stud Type Concentric, System of Measurement Metric, Bearing Type Needle Roller, Flange Diameter Not Applicable, Flange Thickness Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.