Shop SMITH BEARING
See all product information
Create Account
Stud Type: Unsealed, Hex, Cylindrical
- Mfr # MCRV-30-BC
- Zoro # G723390188
product price:Â
$
66.29
/ea
Key Features
Roller Width
14 mm
Stud Type
Concentric
Stud Thread Size
M12x1.50
Bearing Lubrication
Relubricateable
Roller Material
Alloy Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MCRV-30-BC
- Zoro #
- G723390188
- UPC #
- 651041186729
- Country of Origin
- United States
- Item
- Stud Roller
- Stud Type
- Concentric
- Bearing Lubrication
- Relubricateable
- Roller Material
- Alloy Steel
- Closure
- Open
- Bearing Type
- Needle Roller
- Duty Type
- Standard
- System of Measurement
- Metric
- Series
- MCRV
- Number of Rows
- 1
- Stud Material
- Alloy Steel
- Roller Head Type
- Flat
- Roller Style
- Stud
- Roller Type
- Hex Socket Flat
Dimensions
- Roller Width
- 14 mm
- Stud Thread Size
- M12x1.50
- Stud Length
- 25 mm
- Stud Thread Length
- 13 mm
- Overall Length
- 40 mm
- Roller Diameter
- 30 mm
- Stud Diameter
- 12 mm
- Length
- 40 mm
Description
Stud Roller, Closure Open, Duty Type Standard, Face Design Hex Socket, Overall Length 40 mm, Roller Diameter 30 mm, Roller Head Type Flat, Roller Material Alloy Steel, Roller Width 14 mm, Stud Material Alloy Steel, Stud Thread Size M12x1.50, Stud Type Concentric, System of Measurement Metric, Bearing Type Needle Roller, Flange Diameter Not Applicable, Flange Thickness Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.