Shop SMITH BEARING
See all product information
Create Account
Stud Type: Unsealed, Hex, Cylindrical
- Mfr # MCRV-52-BC
- Zoro # G123387573
product price:Â
$
118.99
/ea
Free Shipping & Returns
Key Features
Duty Type
Standard
Stud Length
40.5 mm
Number of Rows
1
Bearing Type
Needle Roller
System of Measurement
Metric
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MCRV-52-BC
- Zoro #
- G123387573
- UPC #
- 651041186774
- Country of Origin
- United States
- Item
- Stud Roller
- Duty Type
- Standard
- Number of Rows
- 1
- Bearing Type
- Needle Roller
- System of Measurement
- Metric
- Stud Material
- Alloy Steel
- Roller Head Type
- Flat
- Closure
- Open
- Bearing Lubrication
- Relubricateable
- Roller Material
- Alloy Steel
- Stud Type
- Concentric
- Series
- MCRV
- Roller Style
- Stud
- Roller Type
- Hex Socket Flat
Dimensions
- Stud Length
- 40.5 mm
- Roller Width
- 24 mm
- Roller Diameter
- 52 mm
- Overall Length
- 66 mm
- Stud Thread Size
- M20x1.50
- Stud Thread Length
- 21 mm
- Stud Diameter
- 20 mm
- Length
- 66 mm
Description
Stud Roller, Closure Open, Duty Type Standard, Face Design Hex Socket, Overall Length 66 mm, Roller Diameter 52 mm, Roller Head Type Flat, Roller Material Alloy Steel, Roller Width 24 mm, Stud Material Alloy Steel, Stud Thread Size M20x1.50, Stud Type Concentric, System of Measurement Metric, Bearing Type Needle Roller, Flange Diameter Not Applicable, Flange Thickness Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.