Shop SMITH BEARING
See all product information
Create Account
Yoke Type: Unsealed, Crowned
- Mfr # MYRV-50
- Zoro # G823390224
product price:Â
$
184.99
/ea
Free Shipping & Returns
Key Features
Bore Diameter
50 mm
Roller Diameter
90 mm
Roller Width
30 mm
Features
Full Complement
System of Measurement
Metric
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MYRV-50
- Zoro #
- G823390224
- UPC #
- 651041030121
- Country of Origin
- United States
- Item
- Yoke Roller
- Features
- Full Complement
- System of Measurement
- Metric
- Roller Material
- Bearing Steel
- Number of Rows
- 1
- Self Lubricating Bearing
- No
- Roller Material Grade
- SAE 52100
- Load Direction
- Radial
- Seal Type
- Open
- Maximum Temperature
- 250 Degrees F
- Bearing Type
- Needle Roller
- Duty Type
- Standard
- Series
- MYRV
- Minimum Temperature
- -40 Degrees F
- Roller Head Type
- Crowned
- Closure
- Open
- Bearing Lubrication
- Relubricateable
- Roller Type
- Crowned
- Roller Style
- Yoke
Dimensions
- Bore Diameter
- 50 mm
- Roller Diameter
- 90 mm
- Roller Width
- 30 mm
- Overall Length
- 32 mm
- Fits Chest Size
- Full Complement
- Length
- 32 mm
Description
Yoke Roller, Bore Diameter 50 mm, Closure Open, Duty Type Standard, Overall Length 32 mm, Roller Diameter 90 mm, Roller Head Type Crowned, Roller Material Bearing Steel, Roller Width 30 mm, Seal Type Open, System of Measurement Metric, Bearing Type Needle Roller, Features Full Complement, Flange Diameter Not Applicable, Flange Thickness Not Applicable, Load Direction Radial, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Roller Material Grade SAE 52100
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.