Stud Type: Unsealed, Hex, Cylindrical
- Mfr # MCRV-72-BC
- Zoro # G523388248
product price:Â
$
172.99
/ea
Free Shipping & Returns
Key Features
Roller Width
29 mm
System of Measurement
Metric
Number of Rows
1
Roller Head Type
Crowned
Roller Material
Alloy Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MCRV-72-BC
- Zoro #
- G523388248
- UPC #
- 651041186798
- Country of Origin
- United States
- Item
- Stud Roller
- System of Measurement
- Metric
- Number of Rows
- 1
- Roller Head Type
- Crowned
- Roller Material
- Alloy Steel
- Closure
- Open
- Bearing Lubrication
- Relubricateable
- Series
- MCRV
- Duty Type
- Standard
- Stud Material
- Alloy Steel
- Stud Type
- Concentric
- Bearing Type
- Needle Roller
- Roller Style
- Stud
- Roller Type
- Hex Socket Flat
Dimensions
- Roller Width
- 29 mm
- Overall Length
- 80 mm
- Roller Diameter
- 72 mm
- Stud Length
- 49.5 mm
- Stud Thread Length
- 25 mm
- Stud Thread Size
- M24x1.50
- Stud Diameter
- 24 mm
- Length
- 80 mm
Description
Stud Roller, Closure Open, Duty Type Standard, Face Design Hex Socket, Overall Length 80 mm, Roller Diameter 72 mm, Roller Head Type Crowned, Roller Material Alloy Steel, Roller Width 29 mm, Stud Material Alloy Steel, Stud Thread Size M24x1.50, Stud Type Concentric, System of Measurement Metric, Bearing Type Needle Roller, Flange Diameter Not Applicable, Flange Thickness Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.