Stud Type: Unsealed, Hex, Cylindrical
- Mfr # MCRV-80-B
- Zoro # G523388835
product price:Â
$
228.99
/ea
Free Shipping & Returns
Key Features
Roller Head Type
Crowned
Series
MCRV
Roller Diameter
80 mm
Roller Width
35 mm
Bearing Type
Needle Roller
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MCRV-80-B
- Zoro #
- G523388835
- UPC #
- 651041186484
- Country of Origin
- United States
- Item
- Stud Roller
- Roller Head Type
- Crowned
- Series
- MCRV
- Bearing Type
- Needle Roller
- Stud Material
- Alloy Steel
- System of Measurement
- Metric
- Duty Type
- Standard
- Roller Material
- Alloy Steel
- Bearing Lubrication
- Relubricateable
- Closure
- Open
- Number of Rows
- 1
- Stud Type
- Concentric
- Roller Type
- Hex Socket Crowned
- Roller Style
- Stud
Dimensions
- Roller Diameter
- 80 mm
- Roller Width
- 35 mm
- Stud Length
- 63 mm
- Overall Length
- 100 mm
- Stud Thread Size
- M30x1.50
- Stud Thread Length
- 32 mm
- Stud Diameter
- 30 mm
- Length
- 100 mm
Description
Stud Roller, Closure Open, Duty Type Standard, Face Design Hex Socket, Overall Length 100 mm, Roller Diameter 80 mm, Roller Head Type Crowned, Roller Material Alloy Steel, Roller Width 35 mm, Stud Material Alloy Steel, Stud Thread Size M30x1.50, Stud Type Concentric, System of Measurement Metric, Bearing Type Needle Roller, Flange Diameter Not Applicable, Flange Thickness Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.