Shop SMITH BEARING
See all product information
Create Account
Unsealed, Hex, Eccentric, Crowned
- Mfr # MCR-26-BE
- Zoro # G623387837
product price:Â
$
71.99
/ea
Key Features
System of Measurement
Metric
Stud Length
23 mm
Roller Diameter
26 mm
Series
MCR
Bearing Lubrication
Relubricateable
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MCR-26-BE
- Zoro #
- G623387837
- UPC #
- -
- Country of Origin
- United States
- Item
- Stud Roller
- System of Measurement
- Metric
- Series
- MCR
- Bearing Lubrication
- Relubricateable
- Roller Material
- Alloy Steel
- Stud Material
- Alloy Steel
- Closure
- Open
- Roller Head Type
- Crowned
- Bearing Type
- Needle Roller
- Duty Type
- Standard
- Number of Rows
- 1
- Roller Style
- Stud
- Stud Type
- Standard with Eccentric Bushing
- Roller Type
- Hex Socket Crowned
Dimensions
- Stud Length
- 23 mm
- Roller Diameter
- 26 mm
- Stud Thread Size
- M10x1.00
- Overall Length
- 36 mm
- Roller Width
- 12 mm
- Stud Thread Length
- 12 mm
- Stud Diameter
- 10 mm
- Length
- 36 mm
Description
Stud Roller, Closure Open, Duty Type Standard, Face Design Hex Socket, Overall Length 36 mm, Roller Diameter 26 mm, Roller Head Type Crowned, Roller Material Alloy Steel, Roller Width 12 mm, Stud Material Alloy Steel, Stud Thread Size M10x1.00, Stud Type Eccentric, System of Measurement Metric, Bearing Type Needle Roller, Flange Diameter Not Applicable, Flange Thickness Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.