Stud Type: Unsealed, Hex, Cylindrical
- Mfr # MCRV-85-B
- Zoro # G723389823
product price:Â
$
274.99
/ea
Free Shipping & Returns
Key Features
Stud Thread Size
M30x1.50
Roller Diameter
85 mm
Stud Diameter
30 mm
Roller Width
35 mm
Duty Type
Standard
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MCRV-85-B
- Zoro #
- G723389823
- UPC #
- 651041186491
- Country of Origin
- United States
- Item
- Stud Roller
- Duty Type
- Standard
- Bearing Type
- Needle Roller
- Stud Material
- Alloy Steel
- Closure
- Open
- Stud Type
- Concentric
- Number of Rows
- 1
- Roller Material
- Alloy Steel
- Bearing Lubrication
- Relubricateable
- System of Measurement
- Metric
- Series
- MCRV
- Roller Head Type
- Crowned
- Roller Style
- Stud
- Roller Type
- Hex Socket Crowned
Dimensions
- Stud Thread Size
- M30x1.50
- Roller Diameter
- 85 mm
- Stud Diameter
- 30 mm
- Roller Width
- 35 mm
- Stud Length
- 63 mm
- Stud Thread Length
- 32 mm
- Overall Length
- 100 mm
- Length
- 100 mm
Description
Stud Roller, Closure Open, Duty Type Standard, Face Design Hex Socket, Overall Length 100 mm, Roller Diameter 85 mm, Roller Head Type Crowned, Roller Material Alloy Steel, Roller Width 35 mm, Stud Material Alloy Steel, Stud Thread Size M30x1.50, Stud Type Concentric, System of Measurement Metric, Bearing Type Needle Roller, Flange Diameter Not Applicable, Flange Thickness Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.