Shop SMITH BEARING
See all product information
Create Account
Stud Type: Unsealed, Hex, Flat
- Mfr # CR-11/16-B
- Zoro # G323390250
product price:Â
$
23.25
/ea
Key Features
Roller Width
7/16 in
Roller Diameter
11/16 in
Number of Rows
1
Bearing Lubrication
Relubricateable
Duty Type
Standard
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CR-11/16-B
- Zoro #
- G323390250
- UPC #
- 651041184299
- Country of Origin
- United States
- Item
- Stud Roller
- Number of Rows
- 1
- Bearing Lubrication
- Relubricateable
- Duty Type
- Standard
- Closure
- Open
- Stud Material
- Alloy Steel
- Roller Head Type
- Flat
- Stud Type
- Concentric
- Bearing Type
- Needle Roller
- Series
- CR
- Roller Material
- Alloy Steel
- System of Measurement
- Inch
- Roller Style
- Stud
- Roller Type
- Hex Socket Flat
Dimensions
- Roller Width
- 7/16 in
- Roller Diameter
- 11/16 in
- Stud Length
- 3/4 in
- Stud Thread Size
- 1/4"-28
- Stud Thread Length
- 5/16 in
- Overall Length
- 1 3/16 in
- Stud Diameter
- 1/4 in
- Length
- 1 3/16 in
Description
Stud Roller, Closure Open, Duty Type Standard, Face Design Hex Socket, Overall Length 1 3/16 in, Roller Diameter 11/16 in, Roller Head Type Flat, Roller Material Alloy Steel, Roller Width 7/16 in, Stud Material Alloy Steel, Stud Thread Size 1/4 In.-28, Stud Type Concentric, System of Measurement Inch, Bearing Type Needle Roller, Flange Diameter Not Applicable, Flange Thickness Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.