Shop SMITH BEARING
See all product information
Create Account
Stud Type: Unsealed, Hex, Flat
- Mfr # CR-5/8-A-B
- Zoro # G023390086
product price:Â
$
18.59
/ea
Key Features
Stud Thread Size
1/4"-28
Bearing Type
Needle Roller
Overall Length
1 7/32 in
Roller Material
Alloy Steel
Roller Width
7/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CR-5/8-A-B
- Zoro #
- G023390086
- UPC #
- 651041060951
- Country of Origin
- United States
Dimensions
- Stud Thread Size
- 1/4"-28
- Overall Length
- 1 7/32 in
- Roller Width
- 7/16 in
- Stud Thread Length
- 5/16 in
- Stud Length
- 3/4 in
- Roller Diameter
- 5/8 in
- Stud Diameter
- 1/4 in
- Length
- 1 7/32 in
Details
- Item
- Stud Roller
- Bearing Type
- Needle Roller
- Roller Material
- Alloy Steel
- Stud Type
- Concentric
- Duty Type
- Standard
- Number of Rows
- 1
- System of Measurement
- Inch
- Closure
- Open
- Series
- CR
- Stud Material
- Alloy Steel
- Bearing Lubrication
- Relubricateable
- Roller Head Type
- Flat
- Roller Style
- Stud
- Roller Type
- Hex Socket Flat
Description
Stud Roller, Closure Open, Duty Type Standard, Face Design Hex Socket, Overall Length 1 7/32 in, Roller Diameter 5/8 in, Roller Head Type Flat, Roller Material Alloy Steel, Roller Width 7/16 in, Stud Material Alloy Steel, Stud Thread Size 1/4 In.-28, Stud Type Concentric, System of Measurement Inch, Bearing Type Needle Roller, Flange Diameter Not Applicable, Flange Thickness Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.