Stud Type: Unsealed, Screwdriver, Crowne
- Mfr # CR-1-7/8-C
- Zoro # G923388398
product price:Â
$
40.39
/ea
Key Features
Roller Width
1 in
Stud Diameter
3/4 in
Bore Diameter
3/4 in
Roller Diameter
1 7/8 in
Roller Head Type
Crowned
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CR-1-7/8-C
- Zoro #
- G923388398
- UPC #
- 651041184374
- Country of Origin
- United States
Dimensions
- Roller Width
- 1 in
- Stud Diameter
- 3/4 in
- Bore Diameter
- 3/4 in
- Roller Diameter
- 1 7/8 in
- Stud Thread Size
- 3/4"-16
- Overall Length
- 2 25/32 in
- Stud Thread Length
- 7/8 in
- Stud Length
- 1 3/4 in
- Length
- 2 25/32 in
Details
- Item
- Stud Roller
- Roller Head Type
- Crowned
- Closure
- Open
- Bearing Lubrication
- Relubricateable
- Number of Rows
- 1
- Stud Type
- Concentric
- Duty Type
- Standard
- Stud Material
- Alloy Steel
- Series
- CR
- Roller Material
- Alloy Steel
- System of Measurement
- Inch
- Bearing Type
- Needle Roller
- Roller Style
- Stud
- Roller Type
- Slotted Crowned
Description
Stud Roller, Closure Open, Duty Type Standard, Face Design Hex Socket, Overall Length 2 25/32 in, Roller Diameter 1 7/8 in, Roller Head Type Crowned, Roller Material Alloy Steel, Roller Width 1 in, Stud Material Alloy Steel, Stud Thread Size 3/4 In.-16, Stud Type Concentric, System of Measurement Inch, Bearing Type Needle Roller, Flange Diameter Not Applicable, Flange Thickness Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.