Shop SMITH BEARING
See all product information
Create Account
Stud Type: Unsealed, Screwdriver, Crowne
- Mfr # CR-11/16-C
- Zoro # G223388197
product price:Â
$
27.35
/ea
Key Features
Roller Width
7/16 in
Roller Diameter
11/16 in
Stud Diameter
1/4 in
Bore Diameter
1/4 in
Roller Head Type
Crowned
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CR-11/16-C
- Zoro #
- G223388197
- UPC #
- 651041184350
- Country of Origin
- United States
Dimensions
- Roller Width
- 7/16 in
- Roller Diameter
- 11/16 in
- Stud Diameter
- 1/4 in
- Bore Diameter
- 1/4 in
- Overall Length
- 1 3/16 in
- Stud Thread Size
- 1/4"-28
- Stud Length
- 3/4 in
- Stud Thread Length
- 5/16 in
- Length
- 1 3/16 in
Details
- Item
- Stud Roller
- Roller Head Type
- Crowned
- Duty Type
- Standard
- Bearing Type
- Needle Roller
- Series
- CR
- Stud Material
- Alloy Steel
- Roller Material
- Alloy Steel
- Stud Type
- Concentric
- Bearing Lubrication
- Relubricateable
- Closure
- Open
- Number of Rows
- 1
- System of Measurement
- Inch
- Roller Type
- Slotted Crowned
- Roller Style
- Stud
Description
Stud Roller, Closure Open, Duty Type Standard, Face Design Screwdriver Slot, Overall Length 1 3/16 in, Roller Diameter 11/16 in, Roller Head Type Crowned, Roller Material Alloy Steel, Roller Width 7/16 in, Stud Material Alloy Steel, Stud Thread Size 1/4 In.-28, Stud Type Concentric, System of Measurement Inch, Bearing Type Needle Roller, Flange Diameter Not Applicable, Flange Thickness Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.