Shop SMITH BEARING
See all product information
Create Account
Stud Type: Unsealed, Screwdriver, Crowne
- Mfr # CR-2-1/2-C
- Zoro # G823388337
product price:Â
$
80.65
/ea
Key Features
Roller Diameter
2 1/2 in
Bore Diameter
1 in
Stud Diameter
1 in
Roller Width
1 1/2 in
Stud Length
2 1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CR-2-1/2-C
- Zoro #
- G823388337
- UPC #
- 651041134508
- Country of Origin
- United States
- Item
- Stud Roller
- Number of Rows
- 1
- Bearing Lubrication
- Relubricateable
- Series
- CR
- Roller Head Type
- Crowned
- Stud Type
- Concentric
- Closure
- Open
- Stud Material
- Alloy Steel
- System of Measurement
- Inch
- Roller Material
- Alloy Steel
- Duty Type
- Standard
- Bearing Type
- Needle Roller
- Roller Type
- Slotted Crowned
- Roller Style
- Stud
Dimensions
- Roller Diameter
- 2 1/2 in
- Bore Diameter
- 1 in
- Stud Diameter
- 1 in
- Roller Width
- 1 1/2 in
- Stud Length
- 2 1/4 in
- Stud Thread Length
- 1 1/8 in
- Overall Length
- 3 25/32 in
- Stud Thread Size
- 1"-14
- Length
- 3 25/32 in
Description
Stud Roller, Closure Open, Duty Type Standard, Face Design Screwdriver Slot, Overall Length 3 25/32 in, Roller Diameter 2 1/2 in, Roller Head Type Crowned, Roller Material Alloy Steel, Roller Width 1 1/2 in, Stud Material Alloy Steel, Stud Thread Size 1 In.-14, Stud Type Concentric, System of Measurement Inch, Bearing Type Needle Roller, Flange Diameter Not Applicable, Flange Thickness Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.