Shop SMITH BEARING
See all product information
Create Account
Stud Type: Unsealed, Screwdriver, Crowne
- Mfr # MCR-16
- Zoro # G223390626
product price:Â
$
46.15
/ea
Key Features
Roller Diameter
16 mm
Stud Diameter
6 mm
Stud Thread Size
M6x1.00
Roller Width
11 mm
Stud Material
Alloy Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MCR-16
- Zoro #
- G223390626
- UPC #
- 651041050907
- Country of Origin
- United States
Dimensions
- Roller Diameter
- 16 mm
- Stud Diameter
- 6 mm
- Stud Thread Size
- M6x1.00
- Roller Width
- 11 mm
- Stud Thread Length
- 8 mm
- Overall Length
- 28 mm
- Stud Length
- 16 mm
- Length
- 28 mm
Details
- Item
- Stud Roller
- Stud Material
- Alloy Steel
- Roller Head Type
- Crowned
- Bearing Type
- Needle Roller
- Stud Type
- Concentric
- Duty Type
- Standard
- Closure
- Open
- System of Measurement
- Metric
- Bearing Lubrication
- Relubricateable
- Number of Rows
- 1
- Roller Material
- Alloy Steel
- Series
- MCR
- Roller Style
- Stud
- Roller Type
- Slotted Crowned
Description
Stud Roller, Closure Open, Duty Type Standard, Face Design Screwdriver Slot, Overall Length 28 mm, Roller Diameter 16 mm, Roller Head Type Crowned, Roller Material Alloy Steel, Roller Width 11 mm, Stud Material Alloy Steel, Stud Thread Size M6x1.00, Stud Type Concentric, System of Measurement Metric, Bearing Type Needle Roller, Flange Diameter Not Applicable, Flange Thickness Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.