Stud Type: Unsealed, Screwdriver, Crowne
- Mfr # MCR-30
- Zoro # G123388037
product price:Â
$
66.29
/ea
Key Features
Roller Width
14 mm
Roller Diameter
30 mm
Stud Thread Size
M12x1.50
Stud Diameter
12 mm
Roller Head Type
Crowned
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MCR-30
- Zoro #
- G123388037
- UPC #
- 651041051386
- Country of Origin
- United States
Dimensions
- Roller Width
- 14 mm
- Roller Diameter
- 30 mm
- Stud Thread Size
- M12x1.50
- Stud Diameter
- 12 mm
- Stud Length
- 25 mm
- Overall Length
- 40 mm
- Stud Thread Length
- 13 mm
- Length
- 40 mm
Details
- Item
- Stud Roller
- Roller Head Type
- Crowned
- Number of Rows
- 1
- Roller Material
- Alloy Steel
- Stud Type
- Concentric
- System of Measurement
- Metric
- Stud Material
- Alloy Steel
- Bearing Type
- Needle Roller
- Bearing Lubrication
- Relubricateable
- Duty Type
- Standard
- Series
- MCR
- Closure
- Open
- Roller Style
- Stud
- Roller Type
- Slotted Crowned
Description
Stud Roller, Closure Open, Duty Type Standard, Face Design Screwdriver Slot, Overall Length 40 mm, Roller Diameter 30 mm, Roller Head Type Crowned, Roller Material Alloy Steel, Roller Width 14 mm, Stud Material Alloy Steel, Stud Thread Size M12x1.50, Stud Type Concentric, System of Measurement Metric, Bearing Type Needle Roller, Flange Diameter Not Applicable, Flange Thickness Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.