Stud Type: Unsealed, Screwdriver, Crowne
- Mfr # MCR-80
- Zoro # G123389591
product price:Â
$
228.99
/ea
Free Shipping & Returns
Key Features
Roller Diameter
80 mm
Stud Diameter
30 mm
Stud Thread Size
M30x1.50
Roller Width
35 mm
Number of Rows
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MCR-80
- Zoro #
- G123389591
- UPC #
- 651041170964
- Country of Origin
- United States
- Item
- Stud Roller
- Number of Rows
- 1
- Roller Head Type
- Crowned
- Closure
- Open
- Stud Type
- Concentric
- Roller Material
- Alloy Steel
- Duty Type
- Standard
- Stud Material
- Alloy Steel
- Bearing Lubrication
- Relubricateable
- Bearing Type
- Needle Roller
- System of Measurement
- Metric
- Series
- MCR
- Roller Type
- Slotted Crowned
- Roller Style
- Stud
Dimensions
- Roller Diameter
- 80 mm
- Stud Diameter
- 30 mm
- Stud Thread Size
- M30x1.50
- Roller Width
- 35 mm
- Stud Length
- 63 mm
- Stud Thread Length
- 32 mm
- Overall Length
- 100 mm
- Length
- 100 mm
Description
Stud Roller, Closure Open, Duty Type Standard, Face Design Screwdriver Slot, Overall Length 100 mm, Roller Diameter 80 mm, Roller Head Type Crowned, Roller Material Alloy Steel, Roller Width 35 mm, Stud Material Alloy Steel, Stud Thread Size M30x1.50, Stud Type Concentric, System of Measurement Metric, Bearing Type Needle Roller, Flange Diameter Not Applicable, Flange Thickness Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.