Stud Type: Unsealed, Screwdriver, Crowne
- Mfr # MCRV-52
- Zoro # G423389444
product price:Â
$
118.99
/ea
Free Shipping & Returns
Key Features
Stud Diameter
20 mm
Stud Thread Size
M20x1.50
Roller Width
24 mm
Roller Diameter
52 mm
Stud Material
Alloy Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MCRV-52
- Zoro #
- G423389444
- UPC #
- 651041058965
- Country of Origin
- United States
- Item
- Stud Roller
- Stud Material
- Alloy Steel
- Roller Material
- Alloy Steel
- Stud Type
- Concentric
- Bearing Type
- Needle Roller
- Number of Rows
- 1
- Series
- MCRV
- Duty Type
- Standard
- Roller Head Type
- Crowned
- System of Measurement
- Metric
- Bearing Lubrication
- Relubricateable
- Closure
- Open
- Roller Type
- Slotted Crowned
- Roller Style
- Stud
Dimensions
- Stud Diameter
- 20 mm
- Stud Thread Size
- M20x1.50
- Roller Width
- 24 mm
- Roller Diameter
- 52 mm
- Stud Length
- 40.5 mm
- Stud Thread Length
- 21 mm
- Overall Length
- 66 mm
- Length
- 66 mm
Description
Stud Roller, Closure Open, Duty Type Standard, Face Design Screwdriver Slot, Overall Length 66 mm, Roller Diameter 52 mm, Roller Head Type Crowned, Roller Material Alloy Steel, Roller Width 24 mm, Stud Material Alloy Steel, Stud Thread Size M20x1.50, Stud Type Concentric, System of Measurement Metric, Bearing Type Needle Roller, Flange Diameter Not Applicable, Flange Thickness Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.