Stud Type: Unsealed, Screwdriver, Cylind
- Mfr # MCR-32-C
- Zoro # G123387979
product price:Â
$
71.15
/ea
Key Features
Stud Diameter
12 mm
Stud Thread Size
M12x1.50
Roller Width
14 mm
Roller Diameter
32 mm
Number of Rows
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MCR-32-C
- Zoro #
- G123387979
- UPC #
- 651041081338
- Country of Origin
- United States
- Item
- Stud Roller
- Number of Rows
- 1
- Roller Head Type
- Flat
- Bearing Type
- Needle Roller
- Stud Type
- Concentric
- Roller Material
- Alloy Steel
- Series
- MCR
- Bearing Lubrication
- Relubricateable
- System of Measurement
- Metric
- Closure
- Open
- Stud Material
- Alloy Steel
- Duty Type
- Standard
- Roller Style
- Stud
- Roller Type
- Slotted Flat
Dimensions
- Stud Diameter
- 12 mm
- Stud Thread Size
- M12x1.50
- Roller Width
- 14 mm
- Roller Diameter
- 32 mm
- Overall Length
- 40 mm
- Stud Thread Length
- 13 mm
- Stud Length
- 25 mm
- Length
- 40 mm
Description
Stud Roller, Closure Open, Duty Type Standard, Face Design Screwdriver Slot, Overall Length 40 mm, Roller Diameter 32 mm, Roller Head Type Flat, Roller Material Alloy Steel, Roller Width 14 mm, Stud Material Alloy Steel, Stud Thread Size M12x1.50, Stud Type Concentric, System of Measurement Metric, Bearing Type Needle Roller, Flange Diameter Not Applicable, Flange Thickness Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.