Stud Type: Unsealed, Screwdriver, Cylind
- Mfr # MCRV-19-C
- Zoro # G223389620
product price:Â
$
49.95
/ea
Key Features
Roller Width
11 mm
Roller Diameter
19 mm
Stud Thread Size
M80x1.25
Stud Diameter
8 mm
Roller Material
Alloy Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MCRV-19-C
- Zoro #
- G223389620
- UPC #
- 651041186569
- Country of Origin
- United States
- Item
- Stud Roller
- Roller Material
- Alloy Steel
- Number of Rows
- 1
- Series
- MCRV
- Roller Head Type
- Crowned
- System of Measurement
- Metric
- Duty Type
- Standard
- Bearing Lubrication
- Relubricateable
- Stud Type
- Concentric
- Closure
- Open
- Bearing Type
- Needle Roller
- Stud Material
- Alloy Steel
- Roller Type
- Slotted Flat
- Roller Style
- Stud
Dimensions
- Roller Width
- 11 mm
- Roller Diameter
- 19 mm
- Stud Thread Size
- M80x1.25
- Stud Diameter
- 8 mm
- Stud Thread Length
- 10 mm
- Stud Length
- 20 mm
- Overall Length
- 32 mm
- Length
- 32 mm
Description
Stud Roller, Closure Open, Duty Type Standard, Face Design Screwdriver Slot, Overall Length 32 mm, Roller Diameter 19 mm, Roller Head Type Crowned, Roller Material Alloy Steel, Roller Width 11 mm, Stud Material Alloy Steel, Stud Thread Size M80x1.25, Stud Type Concentric, System of Measurement Metric, Bearing Type Needle Roller, Flange Diameter Not Applicable, Flange Thickness Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.