Stud Type: Unsealed, Screwdriver, Cylind
- Mfr # MCRV-22-C
- Zoro # G723389984
product price:Â
$
53.79
/ea
Key Features
Roller Width
12 mm
Stud Thread Size
M10x1.00
Roller Diameter
22 mm
Stud Diameter
10 mm
Bearing Type
Needle Roller
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MCRV-22-C
- Zoro #
- G723389984
- UPC #
- 651041186576
- Country of Origin
- United States
- Item
- Stud Roller
- Bearing Type
- Needle Roller
- Bearing Lubrication
- Relubricateable
- Roller Head Type
- Crowned
- Closure
- Open
- Series
- MCRV
- Roller Material
- Alloy Steel
- Duty Type
- Standard
- Stud Material
- Alloy Steel
- Stud Type
- Concentric
- Number of Rows
- 1
- System of Measurement
- Metric
- Roller Type
- Slotted Flat
- Roller Style
- Stud
Dimensions
- Roller Width
- 12 mm
- Stud Thread Size
- M10x1.00
- Roller Diameter
- 22 mm
- Stud Diameter
- 10 mm
- Stud Thread Length
- 12 mm
- Overall Length
- 36 mm
- Stud Length
- 23 mm
- Length
- 36 mm
Description
Stud Roller, Closure Open, Duty Type Standard, Face Design Screwdriver Slot, Overall Length 36 mm, Roller Diameter 22 mm, Roller Head Type Crowned, Roller Material Alloy Steel, Roller Width 12 mm, Stud Material Alloy Steel, Stud Thread Size M10x1.00, Stud Type Concentric, System of Measurement Metric, Bearing Type Needle Roller, Flange Diameter Not Applicable, Flange Thickness Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.