Stud Type: Unsealed, Screwdriver, Cylind
- Mfr # MCRV-26-C
- Zoro # G123389997
product price:Â
$
55.75
/ea
Key Features
Stud Thread Size
M10x1.00
Roller Width
12 mm
Stud Diameter
10 mm
Roller Diameter
26 mm
Stud Material
Alloy Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MCRV-26-C
- Zoro #
- G123389997
- UPC #
- 651041186583
- Country of Origin
- United States
- Item
- Stud Roller
- Stud Material
- Alloy Steel
- Series
- MCRV
- Roller Material
- Alloy Steel
- Bearing Lubrication
- Relubricateable
- Bearing Type
- Needle Roller
- Duty Type
- Standard
- Number of Rows
- 1
- Stud Type
- Concentric
- System of Measurement
- Metric
- Roller Head Type
- Flat
- Closure
- Open
- Roller Style
- Stud
- Roller Type
- Slotted Flat
Dimensions
- Stud Thread Size
- M10x1.00
- Roller Width
- 12 mm
- Stud Diameter
- 10 mm
- Roller Diameter
- 26 mm
- Overall Length
- 36 mm
- Stud Thread Length
- 12 mm
- Stud Length
- 23 mm
- Length
- 36 mm
Description
Stud Roller, Closure Open, Duty Type Standard, Face Design Screwdriver Slot, Overall Length 36 mm, Roller Diameter 26 mm, Roller Head Type Flat, Roller Material Alloy Steel, Roller Width 12 mm, Stud Material Alloy Steel, Stud Thread Size M10x1.00, Stud Type Concentric, System of Measurement Metric, Bearing Type Needle Roller, Flange Diameter Not Applicable, Flange Thickness Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.