Stud Type: Unsealed, Screwdriver, Cylind
- Mfr # MCRV-80-C
- Zoro # G723388383
product price:Â
$
228.99
/ea
Free Shipping & Returns
Key Features
Stud Length
63 mm
Stud Thread Size
M30x1.50
Overall Length
100 mm
Roller Head Type
Flat
Stud Thread Length
32 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MCRV-80-C
- Zoro #
- G723388383
- UPC #
- 651041183834
- Country of Origin
- United States
- Item
- Stud Roller
- Roller Head Type
- Flat
- Bearing Type
- Needle Roller
- Closure
- Open
- Stud Type
- Concentric
- Stud Material
- Alloy Steel
- Series
- MCRV
- Number of Rows
- 1
- System of Measurement
- Metric
- Duty Type
- Standard
- Roller Material
- Alloy Steel
- Bearing Lubrication
- Relubricateable
- Roller Style
- Stud
- Roller Type
- Slotted Flat
Dimensions
- Stud Length
- 63 mm
- Stud Thread Size
- M30x1.50
- Overall Length
- 100 mm
- Stud Thread Length
- 32 mm
- Roller Width
- 35 mm
- Roller Diameter
- 80 mm
- Stud Diameter
- 30 mm
- Length
- 100 mm
Description
Stud Roller, Closure Open, Duty Type Standard, Face Design Screwdriver Slot, Overall Length 100 mm, Roller Diameter 80 mm, Roller Head Type Flat, Roller Material Alloy Steel, Roller Width 35 mm, Stud Material Alloy Steel, Stud Thread Size M30x1.50, Stud Type Concentric, System of Measurement Metric, Bearing Type Needle Roller, Flange Diameter Not Applicable, Flange Thickness Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.