Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Track Roller, Flanged, Eccentric, 2-1/4 In.

  • Mfr # FCR-2-1/4-E

  • Zoro # G4414733


product price: $85.99
/ea
Free Shipping & Returns

Key Features

Roller Style
Heavy Stud
Roller Shape
Flat Flanged
Face Design
Plain
Roller Dia.
2.25 in
Roller Width
1 11/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FCR-2-1/4-E
Zoro #
G4414733
UPC #
-
Country of Origin
Multiple

Dimensions

Roller Dia.
2.25 in
Roller Width
1 11/16 in
Stud Dia.
0.875 in
Stud Length
2 in
Stud Dia. (In.)
0.875
Stud Length (In.)
2.000
Roller Dia. (In.)
2.250
Thread Size
7/8-14
Thread Length (In.)
1.125 in
Roller Width (In.)
1.6875
Flange Thickness
0.59 in
Stud Thread Size
7/8"-14
Flange Diameter
2.94 in
Hex Drive Size
5/16 in
Roller Diameter
2 1/4 in
Stud Diameter
7/8 in
Overall Length
3 3/4 in
Stud Thread Length
1 1/8 in

Details

Roller Style
Heavy Stud
Roller Shape
Flat Flanged
Face Design
Plain
Stud Type
Eccentric
Bearing Material
Alloy Steel
Type
Stud
Roller Type
Flanged, Eccentric
Dynamic Load Capacity (Lb.)
3,490 lb
Static Load Capacity (Lb.)
2,000 lb
Bearing Type
Ball
Number of Bearings
1
Stud Material
Alloy Steel
Agency Compliance
ABMA
Item
Cam Follower
Roller Material
Alloy Steel
Drive Type
None
Minimum Temperature
-30 Degrees F
Static Axial Load Capacity
2,000 lbf
Roller Material Grade
52100
Features
Designed to Handle Both Axial and Radial Loads
Dynamic Radial Load Capacity
3,490 lbf
Closure
Open
Static Radial Load Capacity
2,000 lbf
Load Direction
Radial
Bearing Material Grade
AISI 52100
System of Measurement
Inch
Rolling Element Rows
1
Lube Port Location
Roller Head, Stud End, Stud Side
Drive Location
Stud
Standards
ABMA
Maximum Temperature
250 Degrees F
Roller Head Type
Flanged
Duty Type
Heavy

Description

Cam Follower, Closure Open, Drive Type None, Duty Type Heavy, Face Design Plain, Overall Length 3 3/4 in, Roller Diameter 2 1/4 in, Roller Head Type Flanged, Roller Material Alloy Steel, Roller Width 1 11/16 in, Rolling Element Rows 1, Seal Type Not Applicable, Stud Material Alloy Steel, Stud Thread Size 7/8 In.-14, Stud Type Eccentric, System of Measurement Inch, Bearing Material Alloy Steel, Bearing Material Grade AISI 52100, Drive Location Stud, Dynamic Radial Load Capacity 3,490 lbf

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.