Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Track Roller, Stud, Eccentric, 3-1/4 In.

  • Mfr # PCR-3-1/4-E

  • Zoro # G4415336


product price: $122.99
/ea
Free Shipping & Returns

Key Features

Roller Style
Heavy Stud
Roller Shape
Flat
Face Design
Plain
Roller Dia.
3.25 in
Roller Width
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PCR-3-1/4-E
Zoro #
G4415336
UPC #
-
Country of Origin
Multiple

Dimensions

Roller Dia.
3.25 in
Roller Width
2 in
Stud Dia.
1.25 in
Stud Length
2 1/2 in
Stud Dia. (In.)
1.250
Stud Length (In.)
2.500
Roller Dia. (In.)
3.250
Thread Size
1-1/4-12
Thread Length (In.)
1.75 in
Roller Width (In.)
2.0000
Stud Thread Size
1 1/4"-12
Overall Length
4 9/16 in
Stud Thread Length
1 3/4 in
Hex Drive Size
1/2 in
Stud Diameter
1 1/4 in
Roller Diameter
3 1/4 in

Details

Roller Style
Heavy Stud
Roller Shape
Flat
Face Design
Plain
Stud Type
Eccentric
Type
Stud
Item
Track Roller
Number of Bearings
1
Bearing Type
Tapered Roller
Roller Type
Plain, Eccentric
Bearing Material
Alloy Steel
Roller Material
Alloy Steel
Agency Compliance
ABMA
Stud Material
Alloy Steel
Static Load Capacity (Lb.)
16,000 lb
Dynamic Load Capacity (Lb.)
14,300 lb
Lube Port Location
Roller Head, Stud End, Stud Side
Bearing Material Grade
AISI 52100
Dynamic Radial Load Capacity
14,300 lbf
Static Radial Load Capacity
16,000 lbf
Static Axial Load Capacity
16,000 lbf
Features
Designed to Handle Both Axial and Radial Loads
Load Direction
Radial
Roller Head Type
Flat
Maximum Temperature
250 Degrees F
Drive Type
None
Minimum Temperature
-30 Degrees F
Drive Location
Stud
Roller Material Grade
52100
Standards
ABMA
Duty Type
Heavy
System of Measurement
Inch
Closure
Open
Rolling Element Rows
1

Description

Track Roller, Closure Open, Drive Type None, Duty Type Heavy, Face Design Plain, Overall Length 4 9/16 in, Roller Diameter 3 1/4 in, Roller Head Type Flat, Roller Material Alloy Steel, Roller Width 2 in, Rolling Element Rows 1, Seal Type Not Applicable, Stud Material Alloy Steel, Stud Thread Size 1 1/4 In.-12, Stud Type Eccentric, System of Measurement Inch, Bearing Material Alloy Steel, Bearing Material Grade AISI 52100, Bearing Type Tapered Roller, Drive Location Stud

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.