Shop SMITH BEARING
See all product information
Create Account
TrackRoller, 7/16", 2-1/2", V-Grv, DblSeal
- Mfr # VYR-2-1/2
- Zoro # G9188106
product price:Â
$
93.55
/ea
Key Features
Roller Type
V-Groove
Roller Diameter
2 1/2 in
Roller Width
7/8 in
Bearing Type
Radial Ball
Bore Diameter
7/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- VYR-2-1/2
- Zoro #
- G9188106
- UPC #
- 651041250338
- Country of Origin
- Multiple
- Item
- Track Roller
- Roller Type
- V-Groove
- Bearing Type
- Radial Ball
- Rolling Element Rows
- 2
- Closure
- Double Sealed
- Roller Style
- Yoke
- Bearing Lubrication
- Maintenance-Free
- Bearing Material Grade
- AISI 52100
- Roller Material Grade
- SAE 52100
- Standards
- AS 9100, ISO 9001
- Duty Type
- Heavy
- V-Groove Angle
- 90 Degrees
- Minimum Temperature
- -40 Degrees F
- Bearing Material
- Alloy Steel
- Roller Head Type
- V-Groove
- Load Direction
- Radial, Thrust
- Seal Material
- Acetyl
- Dynamic Radial Load Capacity
- 1,850 lbf
- Series
- SMITH-TRAX
- Maximum Temperature
- 250 Degrees F
- Roller Material
- Bearing Steel
- System of Measurement
- Inch
- Seal Type
- Contact
- Number of Rows
- 2
Dimensions
- Roller Diameter
- 2 1/2 in
- Roller Width
- 7/8 in
- Bore Diameter
- 7/16 in
- Length
- 59/64 in
- Overall Length
- 59/64 in
Description
Track Roller, Bore Diameter 7/16 in, Closure Double Sealed, Duty Type Heavy, Overall Length 59/64 in, Roller Diameter 2 1/2 in, Roller Head Type V-Groove, Roller Material Bearing Steel, Roller Width 7/8 in, Rolling Element Rows 2, Seal Type Contact, System of Measurement Inch, Bearing Material Alloy Steel, Bearing Material Grade AISI 52100, Bearing Type Radial Ball, Dynamic Radial Load Capacity 1,850 lbf, Flange Diameter Not Applicable, Flange Thickness Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.