Shop SMITH BEARING
See all product information
Create Account
Non-Metallic Sealed, Screwdriver, Crowne
- Mfr # BCR-2-1/2-XC
- Zoro # G323388790
product price:Â
$
97.25
/ea
Key Features
Stud Diameter
1 in
Roller Diameter
2 1/2 in
Bore Diameter
1 in
Roller Width
1 1/2 in
Stud Thread Size
1"-14
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BCR-2-1/2-XC
- Zoro #
- G323388790
- UPC #
- 651041190689
- Country of Origin
- United States
- Item
- Stud Roller
- Duty Type
- Standard
- Closure
- Double Sealed
- Roller Material
- Alloy Steel
- Series
- BCR
- Roller Head Type
- Crowned
- Bearing Lubrication
- Maintenance-Free
- Bearing Type
- Bushing
- Number of Rows
- 1
- Stud Material
- Alloy Steel
- Stud Type
- Concentric
- System of Measurement
- Inch
- Roller Style
- Stud
- Roller Type
- Slotted Crowned
Dimensions
- Stud Diameter
- 1 in
- Roller Diameter
- 2 1/2 in
- Bore Diameter
- 1 in
- Roller Width
- 1 1/2 in
- Stud Thread Size
- 1"-14
- Stud Thread Length
- 1 1/8 in
- Overall Length
- 3 3/4 in
- Stud Length
- 2 1/4 in
- Length
- 3 3/4 in
Description
Stud Roller, Closure Double Sealed, Duty Type Standard, Face Design Screwdriver Slot, Overall Length 3 3/4 in, Roller Diameter 2 1/2 in, Roller Head Type Crowned, Roller Material Alloy Steel, Roller Width 1 1/2 in, Stud Material Alloy Steel, Stud Thread Size 1 In.-14, Stud Type Concentric, System of Measurement Inch, Bearing Type Bushing, Flange Diameter Not Applicable, Flange Thickness Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.